This product has been discontinued.
Clamp Tie, 9.0L (229mm), 1/4 (M6) Screw
Item #: 1152630
Cat #: PLC2H-S25-TL30
UPC: 074983387434
Sign In or Register to view pricing and more.
Pan-Ty® locking clamp tie, light-heavy cross section, 1/4 (M6) screw, 9.0 (229mm) length, heat stabilized nylon 6.6, black.
Overview
Pan-Ty® locking clamp tie, light-heavy cross section, 1/4 (M6) screw, 9.0 (229mm) length, heat stabilized nylon 6.6, black.
Also known as: 074983387434, PLC2H-S25-TL30
Specifications
Color: | Black |
Material: | Nylon |
Length: | 9 in |
Color: | Black |
Length: | 9 in |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)