3' 11W T8 LED Lamp, 41K

Item #: 1152509

Cat #: L11T83D5041K

UPC: 762148072355

Sign In or Register to view pricing and more.
Documents & Guides
3' 11W T8 LED Lamp, 41K

Overview

3' 11W T8 LED Lamp, 41K
Also known as: 762148072355, L11T83D5041K

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 1900
Length: 3 ft, 36 in
Shape: T8 (Tubular)
Material: Glass
Color Rendering Index (CRI): 80
Wattage: 11
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Volts AC Range: 120 - 277
Color Temperature: 4100 (Cool White)
Length: 3 ft, 36 in
Material: Glass
Wattage: 11
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Lumens: 1900
Shape: T8 (Tubular)
Color Rendering Index (CRI): 80
Light Technology: LED
Type: Ballast Compatible (Type A)

Customer Reviews

No reviews for this product
(0)