Decora Wallplate, 4-Gang, Nylon, Lt. Almond

Item #: 115249

Cat #: TP264-LA

UPC: 785007275650

Sign In or Register to view pricing and more.
Documents & Guides
Wallplate, Decora/GFCI, 4-Gang, Nylon, TradeMaster, Light Almond

Overview

Wallplate, Decora/GFCI, 4-Gang, Nylon, TradeMaster, Light Almond
Also known as: 785007275650, TP264-LA

Specifications

Color: Light Almond
Type: Wallplate, GFCI, Decora, Decorator
Mounting: Device
Size: Standard
Gangs: 4
Material: Nylon
Color: Light Almond
Mounting: Device
Gangs: 4
Type: Wallplate, GFCI, Decora, Decorator
Size: Standard
Material: Nylon

Customer Reviews

No reviews for this product
(0)