1 Light Globe Outdoor Lantern, Black

Item #: 115235

Cat #: P5813-31

UPC: 785247581320

Documents & Guides
Non-Metallic Incandescent One Light Outdoor Wall Lantern, 6 Inch x 7-3/4 Inch, Black Finish ***Requires (1) A19 Lamp To Operate (Sold Separately)***
Sign In or Register to view pricing and more.

No associated products found.

Overview

Non-Metallic Incandescent One Light Outdoor Wall Lantern, 6 Inch x 7-3/4 Inch, Black Finish ***Requires (1) A19 Lamp To Operate (Sold Separately)***
A black polycarbonate wall bracket featuring a white 6 inch acrylic globe. Adds modern flair to an outdoor space.
Also known as: 785247581320, P5813-31

Specifications

Volts AC: 120
Color: Black
Wattage: 60
Diameter: 6 in
Mounting: Wall
Standards: California Proposition 65
Light Technology: Incandescent
Volts AC: 120
Wattage: 60
Mounting: Wall
Light Technology: Incandescent
Color: Black
Diameter: 6 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)