Decora Wallplate, 4-Gang, Nylon, White

Item #: 115222

Cat #: TP264-W

UPC: 785007275674

Sign In or Register to view pricing and more.
Documents & Guides
Wallplate, Decora/GFCI, 4-Gang, Nylon, TradeMaster, White.

Overview

Wallplate, Decora/GFCI, 4-Gang, Nylon, TradeMaster, White.
Also known as: 785007275674, TP264-W

Specifications

Type: Wallplate, GFCI, Decora, Decorator
Mounting: Device
Size: Standard
Color: White
Gangs: 4
Material: Nylon
Type: Wallplate, GFCI, Decora, Decorator
Size: Standard
Gangs: 4
Mounting: Device
Color: White
Material: Nylon

Customer Reviews

No reviews for this product
(0)