![Cord Connector, 1/2", Straight, Male, Aluminum Cord Connector, 1/2", Straight, Male, Aluminum](https://rexel-cdn.com/products/kelshc1028.jpg?i=DD13CBB9-4080-40DE-B8DA-592C2E377B40&f=420)
Cord Connector, 1/2", Straight, Male, Aluminum
Item #:
115216
Cat #:
SHC1028
UPC:
783585200286
Sign In or Register to view pricing and more.
Documents & Guides
Hub Size: 1/2 Inch NPT, Straight Male Cord Connector, Cord Range: 0.75 Inch - 0.88 Inch, Form Size: F3, Material & Finish: Machined Aluminum, Color Code: Orchid.
Overview
Hub Size: 1/2 Inch NPT, Straight Male Cord Connector, Cord Range: 0.75 Inch - 0.88 Inch, Form Size: F3, Material & Finish: Machined Aluminum, Color Code: Orchid.
Also known as: 783585200286, SHC1028
Specifications
Diameter: | 1/2 in |
Material: | Aluminum |
Diameter Range: | 0.750 - 0.880 in |
Diameter: | 1/2 in |
Diameter Range: | 0.750 - 0.880 in |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)