Blank GFCI, 20A, 120V, Ivory

Item #: 115214

Cat #: 2085-I

UPC: 785007423402

Sign In or Register to view pricing and more.
Documents & Guides
1.5 HP @ 125V AC Switch Rating, 20 Amp 125V Feed-Through, Specification Grade Dead Front GFCI, Blank Face, Dual-Function Indicator Light, Buttons Match Face Color - Ivory.

Overview

1.5 HP @ 125V AC Switch Rating, 20 Amp 125V Feed-Through, Specification Grade Dead Front GFCI, Blank Face, Dual-Function Indicator Light, Buttons Match Face Color - Ivory.
Also known as: 785007423402, 2085-I

Specifications

Type: Blank, GFCI, Feed Through, Decora
Volts AC: 120
Amps: 20
Color: Ivory
NEMA Configuration: 5-20R
Type: Blank, GFCI, Feed Through, Decora
Amps: 20
NEMA Configuration: 5-20R
Volts AC: 120
Color: Ivory

Customer Reviews

No reviews for this product
(0)