Cord Grip, Straight, Size: 1-1/4", Cord Range: 1.13 - 1.25", Aluminum

Item #: 115200

Cat #: SHC1053

UPC: 783585200538

Sign In or Register to view pricing and more.
Documents & Guides
Cord Grip, Straight, Size: 1-1/4 Inch, Cord Range: 1.13 - 1.25 Inch, Material: Aluminum

Overview

Cord Grip, Straight, Size: 1-1/4 Inch, Cord Range: 1.13 - 1.25 Inch, Material: Aluminum
Also known as: 783585200538, SHC1053

Specifications

Diameter: 1 1/4 in
Material: Aluminum
Diameter Range: 1.130 - 1.250 in
Diameter: 1 1/4 in
Diameter Range: 1.130 - 1.250 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)