This product has been discontinued.
Blank GFCI, 20A, 120V, Light Almond
Item #: 115183
Cat #: 2085-LA
UPC: 785007423419
Documents & Guides
1.5 HP @ 125V AC Switch Rating, 20 Amp 125V Feed-Through, Specification Grade Dead Front GFCI, Blank Face, Dual-Function Indicator Light, Buttons Match Face Color - Light Almond.
Sign In or Register to view pricing and more.
Overview
1.5 HP @ 125V AC Switch Rating, 20 Amp 125V Feed-Through, Specification Grade Dead Front GFCI, Blank Face, Dual-Function Indicator Light, Buttons Match Face Color - Light Almond.
Also known as: 785007423419, 2085-LA
Specifications
Color: | Light Almond |
Type: | Blank, GFCI, Feed Through, Decora |
Volts AC: | 120 |
Amps: | 20 |
NEMA Configuration: | 5-20R |
Color: | Light Almond |
Volts AC: | 120 |
NEMA Configuration: | 5-20R |
Type: | Blank, GFCI, Feed Through, Decora |
Amps: | 20 |
Customer Reviews
No reviews for this product
(0)