This product has been discontinued.
LED Outdoor Area Light, 24000L/4000K
Item #: 1150955
Cat #: AL200-NW-G1-AR-4-8-BZ
UPC: 783352024008
Sign In or Register to view pricing and more.
Documents & Guides
LED Outdoor Area Light, 200 Watt, 120-277V, Lumens: 24,300, Color Temperature: 4000K, Type 4, Arm-Mount, Color: Bronze
Overview
LED Outdoor Area Light, 200 Watt, 120-277V, Lumens: 24,300, Color Temperature: 4000K, Type 4, Arm-Mount, Color: Bronze
The Stonco Area light features energy saving LED technology ideal for pole mounted area lighting applications. The Area light is available with Type 3, 4 and 5 distributions in three lumen packages, providing up to 26,000 lumens.
Also known as: 783352024008, AL200-NW-G1-AR-4-8-BZ
Specifications
Color Temperature: | 4000 (Cool White) |
Wattage: | 200 |
Color: | Bronze |
Type: | LED Area Lighting |
Color Temperature: | 4000 (Cool White) |
Color: | Bronze |
Wattage: | 200 |
Type: | LED Area Lighting |
Customer Reviews
No reviews for this product
(0)