LED Outdoor Area Light, 24000L/4000K

Item #: 1150954

Cat #: AL200-NW-G1-AR-3-8-BZ

UPC: 783352023988

Sign In or Register to view pricing and more.
Documents & Guides
LED Outdoor Area Light, 200 Watt, 120-277V, Lumens: 24,400, Color Temperature: 4000K, Type 3, Arm-Mount, Color: Bronze

Overview

LED Outdoor Area Light, 200 Watt, 120-277V, Lumens: 24,400, Color Temperature: 4000K, Type 3, Arm-Mount, Color: Bronze
The Stonco Area light features energy saving LED technology ideal for pole mounted area lighting applications. The Area light is available with Type 3, 4 and 5 distributions in three lumen packages, providing up to 26,000 lumens. 
Also known as: 783352023988, AL200-NW-G1-AR-3-8-BZ

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 200
Color: Bronze
Type: LED Area Lighting
Color Temperature: 4000 (Cool White)
Color: Bronze
Wattage: 200
Type: LED Area Lighting

Customer Reviews

No reviews for this product
(0)