This product has been discontinued.
Outdoor LED Area Light, 150W/4000K
Item #: 1150951
Cat #: AL150-NW-G1-AR-3-8-BZ
UPC: 783352023971
Sign In or Register to view pricing and more.
Documents & Guides
LED Area Light, Arm Mount, Type 3, 150W, 120-277V, Lumens: 18,500, Color Temperature: 4000K, Color: Bronze
Overview
LED Area Light, Arm Mount, Type 3, 150W, 120-277V, Lumens: 18,500, Color Temperature: 4000K, Color: Bronze
The Stonco Area light features energy saving LED technology ideal for pole mounted area lighting applications. The Area light is available with Type 3, 4 and 5 distributions in three lumen packages, providing up to 26,000 lumens.
Also known as: 783352023971, AL150-NW-G1-AR-3-8-BZ
Specifications
Type: | Outdoor Light |
Lumens: | 18000 |
Light Technology: | LED |
Type: | Outdoor Light |
Light Technology: | LED |
Lumens: | 18000 |
Customer Reviews
No reviews for this product
(0)