Power Outlet Wallplate (2.156"), 1-Gang, Nylon, Brown

Item #: 115080

Cat #: TP724

UPC: 785007275926

Sign In or Register to view pricing and more.
Documents & Guides
Power Outlet Wall Plate (2.156"), 1-Gang, Nylon, Brown

Overview

Power Outlet Wall Plate (2.156"), 1-Gang, Nylon, Brown
Also known as: 785007275926, TP724

Specifications

Color: Brown
Type: Wallplate
Material: Thermoplastic
Gangs: 1
Mounting: Wall
Color: Brown
Material: Thermoplastic
Mounting: Wall
Type: Wallplate
Gangs: 1

Customer Reviews

No reviews for this product
(0)