This product has been discontinued.

Generator, Portable, 6kW, 25A, 240VAC, 1PH, 3600RPM, Gas
Item #: 1150779
Cat #: MPG60002
UPC: 784572681606
Documents & Guides
Generator, Portable, 6 kW, 25 Amp, 240 Volt AC, 1-Phase, 3600 RPM, Gas, Electric Start
Sign In or Register to view pricing and more.
No associated products found.
Overview
Generator, Portable, 6 kW, 25 Amp, 240 Volt AC, 1-Phase, 3600 RPM, Gas, Electric Start
Also known as: 784572681606, MPG60002
Specifications
Wattage: | 6000 |
Amps: | 25 |
Volts AC: | 240 |
Wattage: | 6000 |
Volts AC: | 240 |
Amps: | 25 |
Customer Reviews
No reviews for this product
(0)