STROBE 24VDC HAZ LOC IN-RUSH LIMITED BLU

Item #: 115072

Cat #: 225XST-I-024B

UPC: 782979215622

Sign In or Register to view pricing and more.
Electraray Hazardous Location Strobe Warning Light 24VDC In-Rush Blue - 12-24VDC, 24VDC, 120VAC and 240VAC. Six dome colors: Amber, Blue, Clear, Green, Magenta and Red. 10,000 hour, high-intensity strobe tube. 1/2-inch NPT pipe mount. Indoor/outdoor use. Type 4X, IP66, IP69K enclosure (Dome up orientation). UL and cUL Listed for Class I, Division 2, Groups A, B, C and D - Class II, Division 2, Groups F and G - Class III. CSA Certified.

Overview

Electraray Hazardous Location Strobe Warning Light 24VDC In-Rush Blue - 12-24VDC, 24VDC, 120VAC and 240VAC. Six dome colors: Amber, Blue, Clear, Green, Magenta and Red. 10,000 hour, high-intensity strobe tube. 1/2-inch NPT pipe mount. Indoor/outdoor use. Type 4X, IP66, IP69K enclosure (Dome up orientation). UL and cUL Listed for Class I, Division 2, Groups A, B, C and D - Class II, Division 2, Groups F and G - Class III. CSA Certified.
Also known as: 782979215622, 225XST-I-024B

Specifications

Color: Blue
Color: Blue

Customer Reviews

No reviews for this product
(0)