Wall Lantern, Outdoor, 1-Light, 75W, Black

Item #: 115069

Cat #: P5826-31

UPC: 785247582624

Sign In or Register to view pricing and more.
Documents & Guides
Wall Lantern, Outdoor, 1-Light, 75 Watt, Base: Medium Screw (E26), Length: 15 inch, Finish: Black, Family: Cast Lantern

Overview

Wall Lantern, Outdoor, 1-Light, 75 Watt, Base: Medium Screw (E26), Length: 15 inch, Finish: Black, Family: Cast Lantern
Also known as: 785247582624, P5826-31

Specifications

Base: Medium Screw (E26)
Wattage: 75
Color: Black
Length: 15 in
Mounting: Wall
Standards: California Proposition 65
Base: Medium Screw (E26)
Color: Black
Mounting: Wall
Wattage: 75
Length: 15 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)