15A Decora Receptacle, Light Almond

Item #: 1150480

Cat #: TR1107LA-BOX

UPC: 032664665141

Sign In or Register to view pricing and more.
Documents & Guides
Residential Grade Decorator Duplex Receptacle, #14-10 AWG, 15A, Flush, 125V, Side, Light Almond, Brass, Impact-Resistant Thermoplastic Face, PVC Body, 5-20R, Two-Pole, Three-Wire, Duplex, Screw, Thermoplastic

Overview

Residential Grade Decorator Duplex Receptacle, #14-10 AWG, 15A, Flush, 125V, Side, Light Almond, Brass, Impact-Resistant Thermoplastic Face, PVC Body, 5-20R, Two-Pole, Three-Wire, Duplex, Screw, Thermoplastic
From decorator and standard styles to tamper resistant receptacles, our broad line covers virtually any need throughout a house. All of our receptacles are designed for long-term reliability and ease of installation, while meeting and exceeding the latest industry and UL performance standards.
Also known as: 032664665141, TR1107LA-BOX

Specifications

Mounting: Flush
Color: Light Almond
Amps: 15
Material: Thermoplastic
Type: Residential, Duplex
NEMA Configuration: 5-15R
Mounting: Flush
Amps: 15
Type: Residential, Duplex
Color: Light Almond
Material: Thermoplastic
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)