EWD 1242-7LASPL SW Toggle 4Way 15A
Item #: 1150454
Cat #: 1242-7LASPL
UPC: 032664734977
Sign In or Register to view pricing and more.
SW Toggle 4Way 15A 120V Grd LA
Overview
SW Toggle 4Way 15A 120V Grd LA
Also known as: 032664734977, 1242-7LASPL
Specifications
Type: | Residential |
Type: | Residential |
Customer Reviews
No reviews for this product
(0)