This product has been discontinued.

Generator, Portable, 6.5kW, 27A, 240VAC, 1PH, 3600RPM, Gas
Item #: 1150379
Cat #: MPG65002E
UPC: 784572681613
Documents & Guides
Generator, Portable, 6.5 kW, 27 Amp, 240 Volt AC, 1-Phase, 3600 RPM, Gas, Electric Start
Sign In or Register to view pricing and more.
No associated products found.
Overview
Generator, Portable, 6.5 kW, 27 Amp, 240 Volt AC, 1-Phase, 3600 RPM, Gas, Electric Start
Also known as: 784572681613, MPG65002E
Specifications
Wattage: | 6500 |
Amps: | 27 |
Volts AC: | 240 |
Wattage: | 6500 |
Volts AC: | 240 |
Amps: | 27 |
Customer Reviews
No reviews for this product
(0)