This product has been discontinued.
Mini-Pendant, 1 Light, 50W, Brushed Nickel
Item #: 115033
Cat #: P6139-09A
UPC: 785247127320
Sign In or Register to view pricing and more.
Documents & Guides
Mini-Pendant, 1 Light, 50W, Brushed NickelPendant, Pyramid, Size: 4-7/8x4-1/4", 50W, 12V, 1 Lamp, T4, Incandescent/Halogen, Material: Steel Body, Steel Chain, & Glass Shade, Finish: Brushed Nickel.
Overview
Mini-Pendant, 1 Light, 50W, Brushed NickelPendant, Pyramid, Size: 4-7/8x4-1/4", 50W, 12V, 1 Lamp, T4, Incandescent/Halogen, Material: Steel Body, Steel Chain, & Glass Shade, Finish: Brushed Nickel.
Also known as: 785247127320, P6139-09A
Specifications
Color: | Brushed Nickel |
Wattage: | 50 |
Diameter: | 4 7/8 in |
Type: | Mini Pendant |
Base: | 2-Pin (GY6.35) |
Color: | Brushed Nickel |
Diameter: | 4 7/8 in |
Base: | 2-Pin (GY6.35) |
Wattage: | 50 |
Type: | Mini Pendant |
Customer Reviews
No reviews for this product
(0)