This product has been discontinued.
Wall Lantern, Outdoor, 1-Light, 100W, Polished Brass
Item #: 115028
Cat #: P5832-10
UPC: 785247583218
Sign In or Register to view pricing and more.
Documents & Guides
Wall Lantern, Outdoor, 1-Light, 100 Watt, Base: Medium Screw (E26), Length: 14-1/4 inch, Finish: Polished Brass, Family: BrassGUARD Lantern
Overview
Wall Lantern, Outdoor, 1-Light, 100 Watt, Base: Medium Screw (E26), Length: 14-1/4 inch, Finish: Polished Brass, Family: BrassGUARD Lantern
Also known as: 785247583218, P5832-10
Specifications
Base: | Medium Screw (E26) |
Wattage: | 100 |
Color: | Polished Brass |
Mounting: | Wall |
Length: | 14.250 in |
Standards: | California Proposition 65 |
Base: | Medium Screw (E26) |
Color: | Polished Brass |
Length: | 14.250 in |
Wattage: | 100 |
Mounting: | Wall |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)