
Motor, 1/3HP, 1PH, 2450RPM 115VAC, Small Dimension
Item #: 1150251
Cat #: 5KH35EN4044X
UPC:
Documents & Guides
No Documents Available
Motor, 1/3 Horse Power, 1-Phase, 2450 RPM 115 Volt AC, Small Dimension
Sign In or Register to view pricing and more.
Overview
Motor, 1/3 Horse Power, 1-Phase, 2450 RPM 115 Volt AC, Small Dimension
Also known as: 5KH35EN4044X
Specifications
Phase: | 1 |
Type: | Motor |
Volts AC: | 115 |
Horsepower: | 0.333 |
Phase: | 1 |
Volts AC: | 115 |
Type: | Motor |
Horsepower: | 0.333 |
Customer Reviews
No reviews for this product
(0)