
1/2IN X 10IN PVC COATED NIPPLES
Item #: 1150027
Cat #: PV0510CN00
UPC: 847656055752
Documents & Guides
No Documents Available
1/2IN X 10IN PVC COATED NIPPLES
Sign In or Register to view pricing and more.
Overview
1/2IN X 10IN PVC COATED NIPPLES
Also known as: 847656055752, PV0510CN00
Specifications
Diameter: | 1/2 in |
Color: | Black |
Length: | 10 in |
Material: | PVC Coated Steel |
Diameter: | 1/2 in |
Length: | 10 in |
Color: | Black |
Material: | PVC Coated Steel |
Customer Reviews
No reviews for this product
(0)