This product has been discontinued.
LED Troffer, 1x4, 32 Watt, 4100 Lumen, 4000K, 120-277V
Item #: 1149661
Cat #: 1FG-G-38L-840-4-DS-UNV-DIM
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Recessed Troffer, 4 Foot, 32 Watt, 4100 Lumen, 4000K, 120-277 Volt, 0-10V Dimming
Overview
LED Recessed Troffer, 4 Foot, 32 Watt, 4100 Lumen, 4000K, 120-277 Volt, 0-10V Dimming
Also known as: 1FG-G-38L-840-4-DS-UNV-DIM
Specifications
Mounting: | Recessed |
Wattage: | 32 |
Color Temperature: | 4000 (Cool White) |
Length: | 4 ft |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Mounting: | Recessed |
Color Temperature: | 4000 (Cool White) |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Wattage: | 32 |
Length: | 4 ft |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)