This product has been discontinued.
LED Troffer, 2x2, 34 Watt, 3800 Lumen, 4000K, 120-277V
Item #: 1149659
Cat #: 2FG-G-38L-840-2-DS-UNV-DIM
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Troffer, 2 x 2, 34 Watt, 3800 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimming
Overview
LED Troffer, 2 x 2, 34 Watt, 3800 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimming
Also known as: 2FG-G-38L-840-2-DS-UNV-DIM
Specifications
Mounting: | Recessed |
Wattage: | 34 |
Color Temperature: | 4000 (Cool White) |
Length: | 2 ft |
Width: | 2 ft |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Mounting: | Recessed |
Color Temperature: | 4000 (Cool White) |
Width: | 2 ft |
Dimmable: | Yes |
Wattage: | 34 |
Length: | 2 ft |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)