1 Light Outdoor Wall Lantern, Black

Item #: 114925

Cat #: P5844-31

UPC: 785247584420

Documents & Guides
Non-Metallic Incandescent One-Light Outdoor Wall Lantern, Black ***Requires (1) A19 Lamp To Operate (Sold Separately)***
Sign In or Register to view pricing and more.

No associated products found.

Overview

Non-Metallic Incandescent One-Light Outdoor Wall Lantern, Black ***Requires (1) A19 Lamp To Operate (Sold Separately)***
A black one-light plastic wall lantern with a white acrylic diffuser. Great for a classic outdoor space.
Also known as: 785247584420, P5844-31

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: Black
Wattage: 60
Shape: A19 (Arbitrary)
Mounting: Wall
Standards: California Proposition 65
Length: 8.875 in
Base: Medium Screw (E26)
Color: Black
Shape: A19 (Arbitrary)
Standards: California Proposition 65
Volts AC: 120
Wattage: 60
Mounting: Wall
Length: 8.875 in

Customer Reviews

No reviews for this product
(0)