This product has been discontinued.

Mini-Pendant, 1 Light, 50W, Brushed Nickel
Item #: 114923
Cat #: P6140-09Y
UPC: 785247127368
Documents & Guides
Mini-Pendant, 1 Light, 50 Watt, Brushed Nickel, Width: 3-5/8 in, GY6.35 Base
Sign In or Register to view pricing and more.
No associated products found.
Overview
Mini-Pendant, 1 Light, 50 Watt, Brushed Nickel, Width: 3-5/8 in, GY6.35 Base
Also known as: 785247127368, P6140-09Y
Specifications
Diameter: | 3 5/8 in |
Color: | Brushed Nickel |
Wattage: | 50 |
Type: | Mini Pendant |
Base: | 2-Pin (GY6.35) |
Diameter: | 3 5/8 in |
Wattage: | 50 |
Base: | 2-Pin (GY6.35) |
Color: | Brushed Nickel |
Type: | Mini Pendant |
Customer Reviews
No reviews for this product
(0)