Wallplate, 2-Gang, Duplex/Decora, Nylon, White

Item #: 114902

Cat #: TP826-W

UPC: 785007276039

Sign In or Register to view pricing and more.
Documents & Guides
Wall Plate, 2-Gang, Combination, Decora/Duplex, Nylon, Device Mount, White.

Overview

Wall Plate, 2-Gang, Combination, Decora/Duplex, Nylon, Device Mount, White.
Also known as: 785007276039, TP826-W

Specifications

Type: Combination Plate, Wallplate, GFCI, Duplex, Decora
Gangs: 2
Mounting: Device
Size: Standard
Material: Thermoplastic
Color: White
Type: Combination Plate, Wallplate, GFCI, Duplex, Decora
Mounting: Device
Material: Thermoplastic
Gangs: 2
Size: Standard
Color: White

Customer Reviews

No reviews for this product
(0)