MCB UL489 1-POLE 25A C-TRIP TYPE HSJ

Item #: 1149015

Cat #: 5SJ41257HG41

UPC: 662643167870

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MCB UL489 1-POLE 25A C-TRIP TYPE HSJ

Overview

MCB UL489 1-POLE 25A C-TRIP TYPE HSJ
Also known as: 662643167870, 5SJ41257HG41

Specifications

Volts AC: 277
Poles: 1
Amps: 25
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Volts AC: 277
Amps: 25
Interrupt Rating AC: 10 kA
Poles: 1
Type: Trip Curve C

Customer Reviews

No reviews for this product
(0)