MCB UL489 1-POLE 16A C-TRIP TYPE HSJ

Item #: 1149014

Cat #: 5SJ41167HG41

UPC: 662643167818

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MCB UL489 1-POLE 16A C-TRIP TYPE HSJ

Overview

MCB UL489 1-POLE 16A C-TRIP TYPE HSJ
Also known as: 662643167818, 5SJ41167HG41

Specifications

Volts AC: 277
Poles: 1
Amps: 16
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Volts AC: 277
Amps: 16
Interrupt Rating AC: 10 kA
Poles: 1
Type: Trip Curve C

Customer Reviews

No reviews for this product
(0)