45W LED for HID Retrofit for Post Top / Area

Item #: 1148919

Cat #: LED-8024M40-A

UPC: 844006080167

Documents & Guides
LED Lamp, 45W, 120-277V, Bulb: Post Top/Site/Wall Pack, Base: Extended Mogul Screw (EX39), Lumens: 5923, CRI: >84, Color Temperature: 4000K, Rated Average Life: Up to 50,000 Hrs. Replaces up to 250W HID. DLC Listed. ### NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present.### Installing surge/lightning protectors is highly recommended. ###
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Lamp, 45W, 120-277V, Bulb: Post Top/Site/Wall Pack, Base: Extended Mogul Screw (EX39), Lumens: 5923, CRI: >84, Color Temperature: 4000K, Rated Average Life: Up to 50,000 Hrs. Replaces up to 250W HID. DLC Listed. ### NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present.### Installing surge/lightning protectors is highly recommended. ###
Light Efficient Design's Post Top/Bollard retrofits replace HID lamps up to 250W HID. Advanced Active Cooling technology improves thermal performance and delivers the highest light output along with longer LED and driver life versus lamps limited to passive cooling. All models are tested by UL under 1598C that insures that retrofitted fixture retains safety cerfication as well as approved by UL for enclosed fixtures.
Also known as: 844006080167, LED-8024M40-A

Specifications

Color Rendering Index (CRI): 84
Color Temperature: 4000 (Cool White)
Lumens: 5900
Type: LED, Post Top, Ballast Bypass (Type B)
Wattage: 45
Material: Plastic
Light Technology: LED
Volts AC Range: 120 - 277
Base: Mogul Extended Screw (EX39)
Standards: DLC Listed (Standard)
Color Rendering Index (CRI): 84
Lumens: 5900
Wattage: 45
Light Technology: LED
Base: Mogul Extended Screw (EX39)
Color Temperature: 4000 (Cool White)
Type: LED, Post Top, Ballast Bypass (Type B)
Material: Plastic
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)

Customer Reviews

No reviews for this product
(0)