1-Lt. LED Wall Lantern

Item #: 1148007

Cat #: P5801-0930K9

UPC: 785247201846

Sign In or Register to view pricing and more.
PRO P5801-0930K9 1-17W LED WA

Overview

PRO P5801-0930K9 1-17W LED WA
Also known as: 785247201846, P5801-0930K9

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: Brushed Nickel
Mounting: Vertical, Wall
Wattage: 17
Lumens: 1200
Standards: California Proposition 65
Light Technology: LED
Color Temperature: 3000 (Warm White)
Color: Brushed Nickel
Wattage: 17
Standards: California Proposition 65
Volts AC: 120
Mounting: Vertical, Wall
Lumens: 1200
Light Technology: LED

Customer Reviews

No reviews for this product
(0)