100 W LED Post Top/Area Light

Item #: 1147867

Cat #: LED-8027M30-A

UPC: 844006080372

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 100W, 120-277V, Bulb: LED for HID Retrofit for Post Top/Area Light, Base: Mogul Screw (E39), Lumens: 10603, CRI: >84, Color Temperature: 3000K, Rated Average Life: Up to 50,000 Hrs. 100W LED Replaces 400W MH or HPS HID Lamps. UL approved for damp environments and enclosed fixtures. LDL Recognized. When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present.

Overview

LED Lamp, 100W, 120-277V, Bulb: LED for HID Retrofit for Post Top/Area Light, Base: Mogul Screw (E39), Lumens: 10603, CRI: >84, Color Temperature: 3000K, Rated Average Life: Up to 50,000 Hrs. 100W LED Replaces 400W MH or HPS HID Lamps. UL approved for damp environments and enclosed fixtures. LDL Recognized. When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present.
Replace your 400 watt HID lamp with this efficient 100 watt LED bollard/post top retrofit. This Light Efficient Design retrofit provides advanced active cooling technology which improves thermal performance and delivers the highest light output. This retrofit delivers 12,486 lumens of 3000K warm white light.
Also known as: 844006080372, LED-8027M30-A

Specifications

Color Rendering Index (CRI): 84
Color Temperature: 3000 (Warm White)
Wattage: 100
Base: Mogul Screw (E39)
Material: Plastic
Lumens: 10603
Shape: T24 (Tubular)
Light Technology: LED
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Rendering Index (CRI): 84
Wattage: 100
Material: Plastic
Shape: T24 (Tubular)
Type: Ballast Bypass (Type B)
Color Temperature: 3000 (Warm White)
Base: Mogul Screw (E39)
Lumens: 10603
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)