This product has been discontinued.

TRK HD 120V GU10 50W Gray WH
Item #: 114722
Cat #: P6111-09W
UPC: 785247128051
Documents & Guides
120V line voltage track head with white glass and plated Brushed Nickel.
Sign In or Register to view pricing and more.
Overview
120V line voltage track head with white glass and plated Brushed Nickel.
Also known as: 785247128051, P6111-09W
Specifications
Type: | Track Heads |
Color: | Brushed Nickel |
Diameter: | 2 3/8 in |
Wattage: | 50 |
Standards: | California Proposition 65 |
Type: | Track Heads |
Diameter: | 2 3/8 in |
Standards: | California Proposition 65 |
Color: | Brushed Nickel |
Wattage: | 50 |
Customer Reviews
No reviews for this product
(0)