Single Pole Switch, 20A, 120/277VAC, Gray
Item #:
114692
Cat #:
CS20AC3
UPC:
785007126525
Sign In or Register to view pricing and more.
Documents & Guides
AC Quiet Switch, Three-Way, Commercial Specification Grade, 20 Amp, 120/277 VAC, Side Wire, Brown.
Overview
AC Quiet Switch, Three-Way, Commercial Specification Grade, 20 Amp, 120/277 VAC, Side Wire, Brown.
Also known as: 785007126525, CS20AC3
Specifications
Type: | Switch |
Poles: | 3 |
Color: | Brown |
Amps: | 20 |
Mounting: | Wall |
Type: | Switch |
Color: | Brown |
Mounting: | Wall |
Poles: | 3 |
Amps: | 20 |
Customer Reviews
No reviews for this product
(0)