Sign In or Register to view pricing and more.
Documents & Guides
Bulkhead Mount Base For Rectangular Connector, Size 77.27, Standard, Rectangular Base, Bulkhead Mount, Size 77.27, Single Latch & Cover
Overview
Bulkhead Mount Base For Rectangular Connector, Size 77.27, Standard, Rectangular Base, Bulkhead Mount, Size 77.27, Single Latch & Cover
Ilme Is A Globally Recognized Leader In The Heavy Duty Industrial Connector Industry. The Standard Aluminum Die Cast Enclosures (Hoods/Bases) Use A Patented Stainless Steel Locking System That Provides Consistent Clamping Force And Ip65 Protection Even After 500 Mating Cycles. Hoods And Surface Mount Bases Come With A Wide Range Of Pg, Metric, Or Npt Openings. Single Lever, Double Lever, Center Latch, Top Entry, Front Entry, Side Entry, High Construction, Surface Mount, Bulkhead Mount, And Extra Large Options Are Just A Few Of The Available Solutions Offered To Meet Your Specific Application.
Also known as: CHI-16LS
Specifications
Color: | Gray |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)