4
more

Screwdriver/Nut Driver
Item #: 1146227
Cat #: 32596
UPC: 092644325960
Documents & Guides
Screwdriver/Nut Driver, Nut Driver Sizes: 1/4 Inch, 5/16 Inch, 3/8 Inch, Slotted Bits: 1/8 Inch, 1/4 Inch, Phillips Bits: #2, Overall Length: 7-1/2 Inch, Shank Length: 3-1/4 Inch, Application: HVAC
Sign In or Register to view pricing and more.
No associated products found.
Overview
Screwdriver/Nut Driver, Nut Driver Sizes: 1/4 Inch, 5/16 Inch, 3/8 Inch, Slotted Bits: 1/8 Inch, 1/4 Inch, Phillips Bits: #2, Overall Length: 7-1/2 Inch, Shank Length: 3-1/4 Inch, Application: HVAC
This 8-in-1 HVAC Slide Drive™ Screwdriver / Nut Driver has a unique, patented head that slides back and forth to switch from 1/4-Inch to 5/16-Inch magnetic hex-head screwdriver. Convenient thumb nut locks tip setting. It includes a specialty bit for the installation/removal of common TR-4 Schrader® valves as well as regular 1/4-Inch and 3/8-Inch nut drivers plus Phillips/slotted double-ended bits. Offers the HVAC tech the convenience of having magnetic nut drivers on a multi-bit screwdriver.
Also known as: 092644325960, 32596, Hvac
Specifications
Type: | Nut Driver, Screwdriver |
Length: | 8 in |
Standards: | California Proposition 65 |
Type: | Nut Driver, Screwdriver |
Standards: | California Proposition 65 |
Length: | 8 in |
Customer Reviews
No reviews for this product
(0)