3/8" Liquidtight Steel Flex, Extreme Temp, Black, 100' Coil

Item #: 1146169

Cat #: LTXES01B-C

UPC: 786210106687

Sign In or Register to view pricing and more.
Documents & Guides
3/8 Inch Liquidtight Flexible Metal Conduit (LFMC), Type HCX - Extreme (High/Low) Temperature, -76°F to +302°F (-60°C to +150°C), Zero Halogen, Black, 100 Foot Coil, Galvanized Steel Core, Thermoplastic Rubber (TPE) Jacket, UV Resistant, Extra Corrosion Resistant, Oil Resistant

Overview

3/8 Inch Liquidtight Flexible Metal Conduit (LFMC), Type HCX - Extreme (High/Low) Temperature, -76°F to +302°F (-60°C to +150°C), Zero Halogen, Black, 100 Foot Coil, Galvanized Steel Core, Thermoplastic Rubber (TPE) Jacket, UV Resistant, Extra Corrosion Resistant, Oil Resistant
Also known as: 786210106687, LTXES01B-C

Specifications

Length: 100 ft
Color: Black
Diameter: 3/8 in
Material: Steel
Type: Extreme Temperature
Package Type: Coil
Length: 100 ft
Diameter: 3/8 in
Type: Extreme Temperature
Color: Black
Material: Steel
Package Type: Coil

Customer Reviews

No reviews for this product
(0)