This product has been discontinued.
400/320W HID Retrofit LED Lamp, 50K
Item #: 1146076
Cat #: SN-V-E39-400W-320W-5000-G2-S
UPC: 815975023981
Sign In or Register to view pricing and more.
Documents & Guides
SUSAN VERTICAL MH 400W/320W 4000K 80CRI E39-CLEAR LED Retrofit Lamp, Susan Series, Vertical Mount, E39 Base, 400 - 320 Watt, 5000K, 80CRI, Replaces 400/320/250/175 Watt Metal Halide Lamps.
Overview
SUSAN VERTICAL MH 400W/320W 4000K 80CRI E39-CLEAR LED Retrofit Lamp, Susan Series, Vertical Mount, E39 Base, 400 - 320 Watt, 5000K, 80CRI, Replaces 400/320/250/175 Watt Metal Halide Lamps.
Also known as: 815975023981, SN-V-E39-400W-320W-5000-G2-S
Specifications
Color Temperature: | 5000 (Bright White) |
Base: | Mogul Screw (E39) |
Mounting: | Vertical |
Color Rendering Index (CRI): | 80+ |
Wattage: | 146 |
Color Temperature: | 5000 (Bright White) |
Mounting: | Vertical |
Wattage: | 146 |
Base: | Mogul Screw (E39) |
Color Rendering Index (CRI): | 80+ |
Customer Reviews
No reviews for this product
(0)