
Bare Wire Ground Clamp, Size: 1/2 to 1", 10 to 2 AWG, Bronze
Item #: 11459
Cat #: 720DB
UPC: 018997007216
Documents & Guides
Bare Wire Ground Clamp, Size: 1/2 to 1 Inch, 10 to 2 AWG, Bronze
Sign In or Register to view pricing and more.
Overview
Bare Wire Ground Clamp, Size: 1/2 to 1 Inch, 10 to 2 AWG, Bronze
Also known as: 018997007216, 720DB
Specifications
Diameter: | 1/2 in, 1 in |
Size: | 1 |
Material: | Bronze |
Allowable Gauge Range: | 10 - 2 |
Diameter: | 1/2 in, 1 in |
Material: | Bronze |
Size: | 1 |
Allowable Gauge Range: | 10 - 2 |
Customer Reviews
No reviews for this product
(0)