15W A19 LED Lamp, 41K

Item #: 1145835

Cat #: L15A19D2541K

UPC: 762148069980

Sign In or Register to view pricing and more.
Documents & Guides
TCP L15A19D2541K LED 15W A19 4100K 1650 LMNS 100W EQUIV.

Overview

TCP L15A19D2541K LED 15W A19 4100K 1650 LMNS 100W EQUIV.
Also known as: 762148069980, L15A19D2541K

Specifications

Base: Medium Screw (E26)
Wattage: 15
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Lumens: 1650
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Lumens: 1650
Wattage: 15
Shape: A19 (Arbitrary)

Customer Reviews

No reviews for this product
(0)