Weatherproof-In-Use Box, 1-Gang, Recessed, Vertical, Non-Metallic, Clear Cover

Item #: 11447

Cat #: DBVR1C

UPC: 018997143136

Sign In or Register to view pricing and more.
Weatherproof-In-Use Box, 1-Gang, Vertical Mount, Non-Metallic, 1-1/2 Inch, 22 Cubic Inches, Clear Cover, Includes: (1) Duplex, (1) Decora/GFCI Receptacle Faceplate and (1) NM Cable Connector, For use in Retrofit Applications

Overview

Weatherproof-In-Use Box, 1-Gang, Vertical Mount, Non-Metallic, 1-1/2 Inch, 22 Cubic Inches, Clear Cover, Includes: (1) Duplex, (1) Decora/GFCI Receptacle Faceplate and (1) NM Cable Connector, For use in Retrofit Applications
Arlington's IN BOX series provides everything installers need for weatherproof-in-use siding applications and, can be used in new stucco, textured surfaces, and rigid siding applications for new and old work projects.
Also known as: 018997143136, DBVR1C

Specifications

Color: Clear
Mounting: Vertical
Gangs: 1
Depth: 1 1/2 in
Cubic Inches: 22 inĀ³
Color: Clear
Gangs: 1
Cubic Inches: 22 inĀ³
Mounting: Vertical
Depth: 1 1/2 in

Customer Reviews

No reviews for this product
(0)