16W A19 LED Lamp, 27K

Item #: 1144485

Cat #: L16A19N1527K

UPC: 762148069935

Sign In or Register to view pricing and more.
Documents & Guides
16W A19 LED Lamp, 27K

Overview

16W A19 LED Lamp, 27K
Also known as: 762148069935, L16A19N1527K

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Wattage: 16
Lumens: 1600
Color Temperature: 2700 (Warm White)
Base: Medium Screw (E26)
Shape: A19 (Arbitrary)
Lumens: 1600
Color Rendering Index (CRI): 80
Wattage: 16
Color Temperature: 2700 (Warm White)

Customer Reviews

No reviews for this product
(0)