Breaker 80a 2p 120/240v 22k Blh

Item #: 114427

Cat #: B280H

UPC: 783643000940

Sign In or Register to view pricing and more.
Documents & Guides
S-a B280h Breaker 80a 2p 120/

Overview

S-a B280h Breaker 80a 2p 120/
Also known as: 783643000940, B280H

Specifications

Poles: 2
Family / Style: BL
Volts AC: 120/240
Amps: 80
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 2
Volts AC: 120/240
Mounting: Bolt On
Family / Style: BL
Amps: 80
Interrupt Rating AC: 22 kA

Customer Reviews

No reviews for this product
(0)