Vibrating Bell, 24V DC, 0.25A, Gong Size: 3", Chrome Plate Finish

Item #: 114415

Cat #: 13-3G1

UPC: 782640206454

Sign In or Register to view pricing and more.
Documents & Guides
Vibrating Bell, 24 Volt DC, 0.25 Amp, Gong Size: 3 Inch, Chrome Plate Finish

Overview

Vibrating Bell, 24 Volt DC, 0.25 Amp, Gong Size: 3 Inch, Chrome Plate Finish
Also known as: 782640206454, 13-3G1

Specifications

Diameter: 3 in
Volts DC: 24
Material: Chrome
Amps: 0.250
Diameter: 3 in
Material: Chrome
Volts DC: 24
Amps: 0.250

Customer Reviews

No reviews for this product
(0)