Clip-On Cable Tie Mount, 0.31/0.56", Natural
Item #: 11441
Cat #: MCMS12-P-C
UPC: 074983584505
Sign In or Register to view pricing and more.
Clip-On Cable Tie Mount, Zinc-Plated Steel, 0.31" High x 0.56", Color: Natural, Package of 100
Overview
Clip-On Cable Tie Mount, Zinc-Plated Steel, 0.31" High x 0.56", Color: Natural, Package of 100
Also known as: 074983584505, MCMS12-P-C
Specifications
Color: | Natural |
Material: | Steel |
Mounting: | # 12 Screw |
Color: | Natural |
Mounting: | # 12 Screw |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)