This product has been discontinued.
194' Cable Kit, 120V, 4.8A, Coverage: 50-58 ft². - DISC PER MFR
Item #: 114409
Cat #: N1C050058
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
194' Cable Kit, 120V, 4.8A, Coverage: 50-58 ft². - DISC PER MFR
Overview
194' Cable Kit, 120V, 4.8A, Coverage: 50-58 ft². - DISC PER MFR
Also known as: N1C050058
Specifications
Volts AC: | 120 |
Width: | 194 ft |
Volts AC: | 120 |
Width: | 194 ft |
Customer Reviews
No reviews for this product
(0)