Paddle Fan, 3-Blade, 52", LED Lamp, 3000K, Brushed Nickel

Item #: 1143720

Cat #: 330002NI

UPC: 783927511803

Documents & Guides
Vassar Paddle Fan, 3-Blade, 52 Inch, LED Lamp, 17 Watt, 3000K, Brushed Nickel
Sign In or Register to view pricing and more.

No associated products found.

Overview

Vassar Paddle Fan, 3-Blade, 52 Inch, LED Lamp, 17 Watt, 3000K, Brushed Nickel
Also known as: 783927511803, 330002NI

Specifications

Width: 52 in
Color: Brushed Nickel
Wattage: 17
Light Technology: LED
Dimmable: Yes
Width: 52 in
Wattage: 17
Dimmable: Yes
Color: Brushed Nickel
Light Technology: LED

Customer Reviews

No reviews for this product
(0)