
Sign In or Register to view pricing and more.
Documents & Guides
Crosstour LED Wallpack, 18 Watt, 4000K, 2103 Lumens, 120 Volt, Small Wall/Low Level Mount, Carbon Bronze
Overview
Crosstour LED Wallpack, 18 Watt, 4000K, 2103 Lumens, 120 Volt, Small Wall/Low Level Mount, Carbon Bronze
The patented Lumark Crosstour™ LED Wall Pack Series of luminaries provides an architectural style with super bright, energy efficient LEDs. The low-profile, rugged die-cast aluminum construction, universal back box, stainless steel hardware along with a sealed and gasketed optical compartment make the Crosstour impervious to contaminants.
Also known as: 080083778256, XTOR2B-W
Specifications
Color: | Carbon Bronze |
Wattage: | 18 |
Color Temperature: | 4000 (Cool White) |
Type: | Wall Mount |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Color: | Carbon Bronze |
Color Temperature: | 4000 (Cool White) |
Light Technology: | LED |
Wattage: | 18 |
Type: | Wall Mount |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)