BREAKER 90A 3P 240V 10K BQ LINE LUGS

Item #: 1143387

Cat #: BQ3B090L

UPC: 783643237315

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BREAKER 90A 3P 240V 10K BQ LINE LUGS

Overview

BREAKER 90A 3P 240V 10K BQ LINE LUGS
Also known as: 783643237315, BQ3B090L

Specifications

Mounting: Panel
Poles: 3
Volts AC: 120/240
Family / Style: BQ
Amps: 90
Interrupt Rating AC: 10 kA
Mounting: Panel
Volts AC: 120/240
Amps: 90
Poles: 3
Family / Style: BQ
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)